3-1/2 in. Basket Strainer in Chrome

You last purchased this on
 
Franke

3-1/2 in. Basket Strainer in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Franke

3-1/2 in. Basket Strainer in Chrome

  • Fast #
  • Part #F1145
  • Item #9747025
  • Manufacturer Part #1145
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Smart Design: helps prevent clogging, while maintaining a stylish finish
  • Basket has a post and ball-bearing type system
  • Compatible with Franke sinks
  • Overall dimensions: 3.5 in diameter
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Brand Model Compatibility:
Model GDX11012
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Drain Diameter:
3-1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Origin:
Global
Strainer Size:
3-1/2 in