9-3/8 in. 1.75 gpm Stainless Steel Heating Tank
Little Butler® 9-3/8 in. 1.75 gpm Stainless Steel Heating Tank
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reduces waiting time to heat water and resulting waste
- For use with all Franke hot only and 3-in-1 hot/cold water filtration faucets
- Franke Little Butler Heating Tank installs under your sink to provide instant hot water from your POU faucet the moment you need it
- 1300 watts to maximize hot water flow and response speed
- Near boiling max temperature of 194-degrees
- 5/8 gallon stainless steel tank
- Adjust temperature with a dial conveniently located on the front of the tank
- Heats up to 60 cups per hour, close to boiling temperature
- Measures 7.8-in left-to-right x 9.4-in front-to-back x 11.6-in top-to-bottom
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Capacity:
- 0.625 gal
- Collection:
- Little Butler®
- Faucet Part Type:
- Heating Tank
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Height:
- 11-9/16 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 9-3/8 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 194
- NSF Certified:
- No
- Trim Only:
- No
- Watts:
- 1300 W
- Width:
- 7-13/16 in