1.75 gpm 1-Hole Pull-Out Kitchen Sink Faucet with Single Lever Handle in Mocha
Active-Plus 1.75 gpm 1-Hole Pull-Out Kitchen Sink Faucet with Single Lever Handle in Mocha
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quality and Durability: Built with lead free brass and a high quality ceramic cartridge, the latest and most reliable in faucet technology, the Active faucet is long lasting and exceptionally durable
- Sprayer Functionality: Toggle effortlessly between full and needle spray without reducing water flow and access hard to reach areas of your sink with it's smooth retracting nylon pull-out hose and 360-degree swivel spout
- Design and Style: Made in Italy, this mocha kitchen faucet provides a sleek, ultra modern look in your kitchen
- Finishes: Choose from nine different finishes to compliment your kitchen, FF3800 Polished Chrome, FF3880 Satin Nickel, FF3801 Onyx, FF3802 Mocha, FF3803 Storm, FF3804 Oyster, FF3805 Champagne, FF3806 Vanilla, FF3807 Shadow Grey
- Installation: 1 3/8-Inch sized sink hole required and is common in most installations
- Flow Rate: 1.75 gpm flow rate to maintain strong water pressure and meet most local code requirements
- Overall Dimensions: 12.4-inches tall and 9.25 front-to back
- Easy-to-Clean: Active faucets are easy to clean, with a fingerprint resistant finish
- Includes: Faucet, Mounting Hardware, Water Lines
- Excellent Warranty: Franke stands behind this product with a limited lifetime warranty on the faucet and a 5 year warranty on the faucet finish
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Active-Plus
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Mocha
- Deck Plate Included:
- No
- Faucet Height:
- 12 in
- Faucet Material:
- Brass
- Faucet Valve Type:
- Ceramic Disc
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 12-1/4 in
- IAPMO Listed -:
- No
- Kitchen Faucet Type:
- Pull Out
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 4-1/10 in
- Material:
- Brass
- Maximum Deck Thickness:
- 2 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 11 in
- Spout Reach:
- 9-1/4 in
- Spout Swivel:
- 360°
- Spout Type:
- Pull Out
- Spray Type:
- Full, Needle Spray
- Trim Only:
- No
- Width:
- 2 in