Franke
Active Plus Single Handle Pull Out Kitchen Faucet in Fragranite Onyx
Part #FFF3801 | Item #7059781 | Manufacturer Part #FF3801
Product Details
- Design and Style: Made in Italy, this onyx kitchen faucet provides a sleek, ultra modern look in your kitchen
- Quality and Durability: Built with lead free brass and a high quality ceramic cartridge, the latest and most reliable in faucet technology, the Active faucet is long lasting and exceptionally durable
- Sprayer Functionality: Toggle effortlessly between full and needle spray without reducing water flow and access hard to reach areas of your sink with it's smooth retracting nylon pull-out hose and 360-degree swivel spout
- Easy-to-Clean: Active faucets are easy to clean, with a fingerprint resistant finish
- Overall Dimensions: 12.4-inches tall and 9.25 front-to back
- Installation: 1 3/8-Inch sized sink hole required and is common in most installations
- Flow Rate: 1.75 gpm flow rate to maintain strong water pressure and meet most local code requirements
- Finishes: Choose from nine different finishes to compliment your kitchen, FF3800 Polished Chrome, FF3880 Satin Nickel, FF3801 Onyx, FF3802 Mocha, FF3803 Storm, FF3804 Oyster, FF3805 Champagne, FF3806 Vanilla, FF3807 Shadow Grey
- Excellent Warranty: Franke stands behind this product with a limited lifetime warranty on the faucet and a 5 year warranty on the faucet finish
- Includes: Faucet, Mounting Hardware, Water Lines
Specifications
ADA Compliant: No
Application: Residential
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
Collection: Active Plus
Color Finish: Fragranite Onyx
Color Finish Category: Blacks
Deck Plate Included: No
Faucet Height: 12 in
Faucet Material: Brass
Faucet Mount: Deck Mount
Faucet Valve Type: Ceramic Disc
Flow Rate: 1.75 gpm
GSA Approved: No
Handle Type: Lever
IAPMO Listed: No
Kitchen Faucet Type: [Single Handle, Pull Out]
Lead Law Compliant: Yes
Maximum Deck Thickness: 2 in
NSF Certified: No
Number of Handles: Single Handle
Number of Holes: 1 Hole
Side Spray: No
Spout Height: 11 in
Spout Reach: 9-1/4 in
Spout Swivel: 360°
Spout Type: Swivel
Spray Type: [Full, Needle Spray]
Supply Lines Included: No
Trim Only: No
UL Listed: No