0.5 gpm 1 Hole Deck Mount Cold Water Dispenser with Single Lever Handle in Polished Chrome
Ambient 0.5 gpm 1 Hole Deck Mount Cold Water Dispenser with Single Lever Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 9 1/2" cold water filtration faucet and FRCNSTR100 filter kit for use with under-the-sink filtration system
- Beautiful polished chrome finish provides an elegant pop to your kitchen design
- The exceptional design and high quality components of Ambient are indispensable in today's busy kitchen
- 0.5 gpm flow rate and 3/8" ceramic cartridge
- Pair with other faucets in the Franke Ambient line for a consistent look throughout the kitchen
- 360-degree spout swivel range offers maximum coverage
- Have filtered water right where you need it
- Add a Franke water filtration usage monitor FM100 to get detail usage data sent to your smartphone
- Franke stands behind this product with a limited lifetime warranty on faucet, 5-year warranty on filtration
- Meets CalGreen - California's Green Building Standards
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- CT200
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Ambient
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Dispenser Only:
- Yes
- Dispenser Type:
- Hot and Cold
- Faucet Height:
- 9-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- GSA Approved:
- No
- Handle Type:
- Single Lever
- Height:
- 9-1/2 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 2 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Reverse Osmosis Compatible:
- No
- Spout Height:
- 6-1/5 in
- Spout Reach:
- 4-3/4 in
- Spout Type:
- Gooseneck
- UL Listed:
- No