0.5 gpm 1-Hole Hot Water Dispenser with Single Lever Handle in Polished Chrome

You last purchased this on
 
Franke

Ambient 0.5 gpm 1-Hole Hot Water Dispenser with Single Lever Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Franke

Ambient 0.5 gpm 1-Hole Hot Water Dispenser with Single Lever Handle in Polished Chrome

  • Fast #
  • Part #FLB10100
  • Item #5133548
  • Manufacturer Part #LB10100
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 7 7/8" tall hot water filtration faucet for use with under-the-sink filtration system
  • Beautiful polished chrome finish provides an elegant pop to your kitchen design
  • The exceptional design and high quality components of Ambient are indispensable in today's busy kitchen
  • Meets CalGreen - California's Green Building Standards
  • 0.5 gpm flow rate and 3/8" cartridge
  • 360-degree spout swivel range offers maximum coverage
  • Add a Franke under-the-sink water filtration system and heater tank to improve taste, color and health of your water
  • Pair with other faucets in the Franke Ambient line for a consistent look throughout the kitchen
  • Franke stands behind this product by offering a limited lifetime warranty
  • Requires Certification
  • Lead Law Compliant

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Brand Model Compatibility:
FRCNSTR-DUO-1, FRCNSTR-DUO-2, FRCNSTR100, FM100, HT-100, HT-250, HT-300
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Ambient
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection Size:
1-3/8 in
Faucet Height:
7-7/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
GSA Approved:
No
Handle Type:
Single Lever
Height:
7-9/10 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-1/5 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
5 in
Spout Reach:
4-1/4 in
Spout Type:
Gooseneck
Trim Only:
No
Width:
1-5/8 in