Franke

Ambient 1 gpm 1 Hole Deck Mount Hot Water Dispenser with Single Lever Handle in Polished Chrome

Part #FLB71003HT  |  Manufacturer Part #LB7100-3HT

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Composed of 80% quartz and 20% hard acrylic resin, making the sink hard-wearing and providing a lifetime of beauty
  • Franke sanitized technology reduces bacteria growth in the sink
  • Scratch, heat and stain resistant, making Franke granite sinks easy to clean
  • Fits Minimum Cabinet Size 21"

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Collection: Ambient

Color Finish: Polished Chrome

Color Finish Category: Chromes

Dispenser Only: Yes

Dispenser Type: Hot Only

Faucet Height: 9-1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Flow Rate: 1 gpm

GSA Approved: No

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Reverse Osmosis Compatible: No

Spout Height: 6-1/8 in

Spout Reach: 4-3/4 in

Spout Type: Gooseneck

Trim Only: No

UL Listed: No