Ambient Double Lever Handle Wall Mount Pot Filler in Polished Chrome

Part #FPF3100  |  Item #5133545  |  Manufacturer Part #PF3100

$ 399.75 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • 11 15/16" stored length kitchen pot filler faucet
  • Beautiful polished chrome finish provides an elegant pop to your kitchen design
  • 2.2 gpm flow rate and 1/2" ceramic cartridge
  • 180-degree spout swivel range offers great coverage
  • 1-3/8-inch hole required for installation
  • Franke stands behind this product by offering a limited lifetime warranty

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

Brand Model Compatibility: FFB3100, FF3100, FF3100, DW7000C, SD3100

CARB OTC LEED Compliant: No

Collection: Ambient

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 19-1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Valve Type: Ceramic Disc

GSA Approved: No

Handle Type: Lever

Height: 5-1/5 in

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 11-1/4 in

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 1 Hole

Spout Swivel: 360°

Trim Only: No

UL Listed: No

Weight: 5.4