in Polished Chrome Cold Only Water Dispenser

You last purchased this on
 
Franke

Ambient in Polished Chrome Cold Only Water Dispenser

This product requires certification to purchase.
Brand image
You last purchased this on
 
Franke

Ambient in Polished Chrome Cold Only Water Dispenser

  • Fast #
  • Part #FDW7000C
  • Item #7465482
  • Manufacturer Part #DW7000C
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 9 1/2" cold water filtration faucet for use with under-the-sink filtration system
  • Beautiful polished chrome finish provides an elegant pop to your kitchen design
  • The exceptional design and high quality components of Ambient are indispensable in today's busy kitchen
  • 0.5 gpm flow rate and 3/8" ceramic cartridge
  • Pair with other faucets in the Franke Ambient line for a consistent look throughout the kitchen
  • 360-degree spout swivel range offers maximum coverage
  • Have filtered water right where you need it
  • Add a Franke under-the-sink water filtration system to improve taste, color and health of your water
  • Franke stands behind this product with a limited lifetime warranty
  • Meets CalGreen - California's Green Building Standards
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
Brand Model Compatibility:
FRCNSTR-DUO-1, FRCNSTR-DUO-2, FRCNSTR100, FM100, CT200
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Ambient
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Dispenser Only:
Yes
Dispenser Type:
Cold Only
Faucet Height:
9-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
GSA Approved:
No
Handle Type:
Single Lever
Height:
9-1/2 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Length:
2 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
6-1/5 in
Spout Reach:
4-3/4 in
Spout Type:
Swivel