Ambient in Polished Chrome Hot and Cold Water Dispenser

Part #FLB10200  |  Item #5133522  |  Manufacturer Part #LB10200

$ 417.60 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • The exceptional design and high quality components of Ambient are indispensable in today's busy kitchen
  • 7 7/8" tall hot water filtration faucet for use with under-the-sink filtration system
  • Beautiful polished chrome finish provides an elegant pop to your kitchen design
  • Pair with other faucets in the Franke Ambient line for a consistent look throughout the kitchen
  • Add a Franke under-the-sink water filtration system and heater tank to improve taste, color and health of your water
  • 0.5 gpm flow rate and 3/8" cartridge
  • 360-degree spout swivel range offers maximum coverage
  • Meets CalGreen - California's Green Building Standards
  • Franke stands behind this product by offering a limited lifetime warranty

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Brand Model Compatibility: FRCNSTR-DUO-1, FRCNSTR-DUO-2, FRCNSTR100, FM100, CT200, HT-100, HT-250, HT-300

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Ambient

Color Finish: Polished Chrome

Color Finish Category: Chromes

Dispenser Only: Yes

Dispenser Type: Hot and Cold

Faucet Height: 7-7/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

GSA Approved: No

Handle Type: Lever

Height: 7-9/10 in

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 4-1/5 in

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Two Handle

Number of Holes: 1 Hole

Spout Height: 5 in

Spout Reach: 4-1/8 in

Spout Swivel: 360°

Spout Type: Swivel

Trim Only: No

Width: 3-5/8 in