Single Handle Kitchen Faucet in Polished Chrome
Ambient Single Handle Kitchen Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes a Farm House cold water filtration faucet and FRCNSTR100 filter Kit
- Beautiful polished chrome finish provides an elegant pop to your kitchen design
- The exceptional design and high quality components of Ambient are indispensable in today's busy kitchen
- The Franke Filtration Canister, model FRCNSTR100, comes with a 10 year warranty
- The FRC06 filter cartridge reduces Chlorine, Cysts, Lead from your water supply
- Add a Franke water filtration usage monitor FM100 to get detail usage data sent to your smartphone
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- CT200
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Ambient
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Height:
- 7-7/8 in
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7-4/5 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 2-1/5 in
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 5 in
- Spout Reach:
- 4-1/4 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No