Franke
Artisan 7-3/16 in. Colander in Stainless Steel
Part #FAR70S | Item #1802773 | Manufacturer Part #AR-70S
Product Details
- Stainless steel
- For use with sinks: ARX-110-6, ARG-670, ARX-670
Documents
Specifications
CARB OTC LEED Compliant: No
Collection: Artisan
Color Finish: Polished Stainless Steel
Color Finish Category: Stainless Steel
GSA Approved: No
IAPMO Listed: No
Length: 13-1/8 in
Material: Stainless Steel
Width: 13-1/8 in