Franke

Axis 2-Hole 1-Bowl Dual Mount Bar Sink in Stainless Steel

Part #FBMSK802  |  Manufacturer Part #BMSK802

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Timeless Design: Transitional, low-profile rim design gives the Axis series a quality, timeless look that is functional, easy to clean and compliments kitchen styles from traditional to modern
  • Exceptional Quality: Born from Swiss precision design and constructed with 20-Gauge stainless steel, this Axis series sink provides lasting durability
  • Ultra-Quiet: Sound-dampening pads insulate against excess noise vibration
  • Style and Function: Deep bowls allow for extra space when washing large items, while the ultra-low profile rim gives Axis series sinks a clean, modern aesthetic
  • Overall Dimensions: 19.2-in left-to-right x 17-in front-to-back x 8-in deep
  • Bowl Interior Dimensions: 17-in left-to-right x 12-in front-to-back x 8-in deep
  • Fit Minimum Cabinet Size of 21-in: Can be installed topmount / Drop-in and features 2 holes for faucet and accessory installation
  • Everything you need to install: Template and hardware provided for safe and easy Fast-in DIY topmount installation
  • Limited Lifetime Warranty: Built to last and backed by excellent warranty coverage
  • Compatibility: Bottom sink protection grid FBG65S, 3.5-in diameter drain strainer 906 (chrome) or 906SN (satin nickel)

Documents

Specifications

ASME Specifications: ASME A112.19.3

Brand Model Compatibility: FFPS20550, FBG65S, 906, 906SN

CARB OTC LEED Compliant: No

Collection: Axis

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 8 in

Drain Location: Center

GSA Approved: No

Gauge: 20

Height: 8 in

IAPMO Listed: Yes

Installation Type: Dual Mount

Length: 19-1/5 in

Material: Stainless Steel

Number Of Bowls: 1

Number of Holes: 2 Hole

Overall Sink Size: 19-1/8 in x 17 in

Shape: Rectangular

Sink Bowl Size: 17 in x 12 in x 8 in

Sink Installation Type: Dual Mount

Sink Material: Stainless Steel