17 x 15-7/8 in. Stainless Steel Roller Mat
Chef Center 17 x 15-7/8 in. Stainless Steel Roller Mat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Quality and Durability: Designed to fit perfectly with Franke's Chef Center, this multi-functional roller mat manufactured using heavy-duty stainless steel provides an elevated work surface and added functionality
- Cocktail and Wine Glass Drying Rack: Design allows for air to flow under your dishes to help your items dry faster
- Design & Style: The Chef Center roller mat is a truly innovative and practical accessory designed for any kitchen task, adding functionality and convenience to your kitchen workspace
- Overall Dimensions: 17-in right-to-left x 15.9-in front-to-back
- Dishwasher Safe: Easy clean up with dishwasher safe design that won't warp or rust
- Excellent Warranty: Franke stands behind the quality of this product with a one year warranty
- Free Up Countertop Space: Conveniently roll up the mat for storage in cabinet or drawer
- Trivet for Hot Items: Use the roller mat to protect your kitchen countertop or table from hot pots and pans
- Compatibility: Chef Center sinks CUX11018-W, CUX11024-W, CUX11031-W
Recommended Accessories
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- CUX11018-W, CUX11024-W and CUX11031-W Kitchen Sinks
- CARB OTC LEED Compliant:
- No
- Collection:
- Chef Center
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 15-7/8 in
- GSA Approved:
- No
- Height:
- 1-2/5 in
- IAPMO Listed -:
- No
- Length:
- 17 in
- Material:
- Stainless Steel
- Product Type:
- Mat
- Shape:
- Rectangular
- Size:
- 17 in x 15-7/8 in
- Width:
- 15-7/8 in