9-4/5 x 14-7/16 in. Glass Cutting Board
Chef Center 9-4/5 x 14-7/16 in. Glass Cutting Board
Frequently Purchased Together
Product Details
- Quality and durability: The silicon mat helps protect the surface of your glass cutting board and is attached with suction cups for a gentle yet stable surface for slicing and dicing
- Franke reveal edge: Chef center sinks are specially designed to be installed with a reveal edge to support included accessories, such as cutting boards and colanders, turning your sink into a true ergonomic workstation
- Smart style: Custom made to be used with the Chef center glass cutting board, the silicon mat helps maintain the effectiveness of your knives and can be easily removed when not in use
- Compatibility: Custom sized to work with CUW-40S
- Excellent warranty: Franke stands behind the quality of this product with a one year warranty
- Overall dimensions: 9.8-in left-to-right x 14.9-in front-to-back
Documents
Recommended Accessories
Specifications
- Brand Model Compatibility:
- CUX11018-W, CUX11024-W, CUX11031-W
- Collection:
- Chef Center
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 14-7/16 in
- Material:
- Glass
- Shape:
- Rectangular
- Size:
- 9-4/5 in x 14-7/16 in
- Thickness:
- 1/8 in
- Width:
- 9-4/5 in