Chef Center TRAY

Part #FCUW60S  |  Item #7660020  |  Manufacturer Part #CUW-60S

$ 144.00 EACH

Type:

FCUW60S
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Easy Cleanup: Franke's Chef Center drain board helps create an seamless experience by expanding your workspace
  • Quality: Generously sized and made from high-quality stainless steel, the drain board features a sloped design that fits over the edge of the sink to direct water back into your sink basin and creates a stable base for drying
  • Expanded Workspace: Enjoy additional countertop space with this drain board installed seamlessly on top of your sink when installed with an edge reveal
  • Overall Dimensions: 13.5-in right-to-left x 18.4-in front-to-back
  • Excellent Warranty: Franke stands behind the quality of this product with a one year warranty
  • Compatibility: Chef Center sinks CUX11018-W, CUX11024-W, CUX11031-W

Specifications

Brand Model Compatibility: CUX11018-W, CUX11024-W, CUX11031-W

Collection: Chef Center

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Height: 1 in

Length: 13-1/2 in

Material: Stainless Steel

Type: FCUW60S