Franke

Chillout 1.75 gpm 1-Hole Pull-Down Kitchen Sink Faucet with Single Lever Handle in Polished Chrome

Part #FFF4900  |  Manufacturer Part #FF4900

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 18 3/4" ultra-tall high-arc kitchen faucet provides a strong focal point and great functionality
  • Beautiful polished chrome finish provides an elegant pop to your kitchen design
  • Flexible hose with 360-degree swivel design and full spray head for maximum reach
  • 1.75 gpm flow rate and .25mm ceramic cartridge
  • 1-3/8-inch hole required for installation
  • Meets CalGreen - California's Green Building Standards
  • Franke stands behind this product by offering a limited lifetime warranty

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Collection: Chillout

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Height: 18-3/4 in

Faucet Material: Brass

Faucet Valve Type: Ceramic Disc

GSA Approved: No

Handle Type: Single Lever

Height: 18-3/4 in

IAPMO Listed: No

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Side Spray: No

Spout Height: 10-11/100 in

Spout Reach: 8-33/50 in

Spout Swivel: 360°

Spout Type: High Arc

Spray Type: [Full, Needle Spray]

Trim Only: No

Width: 1-7/8 in