0 items

Franke Consumer Products Farm House 1-Bowl Fire Clay Undermount Kitchen Sink with Rear Center Drain

FFHK71033

Color Finish

Starting at $1434.18
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • A dirt repellant finishing polish protects sink from stains
  • Ext. Dimensions - 28.75" x 20.88"
  • Ext. Dimensions - 33" x 20"
  • Extremely tough and scratch-resistant
  • Fits Minimum Cabinet Size 33"
  • FrankePlus Coating
  • Int. Dimensions - 31.44" x 18.25", Int. Depth (Bowl 1) - 9.19"

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
31-7/16 in x 18-1/4 in x 9-1/4 in
CARB OTC LEED Compliant
No
Collection
Farm House
Color Finish
White
Color Finish Category
Whites
Depth
10-1/8 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
GSA Approved
No
Height
9-3/16 in
IAPMO Listed
No
Installation Type
Apron Front
Length
33 in
Material
Fireclay
Number Of Bowls
1
Overall Sink Size
33 in x 20 in
Shape
Rectangular
Sink Size Range
31 in - 35 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday