0 items

Franke Consumer Products Orca 1-Bowl Kitchen Sink

FORK110

Color Finish

Starting at $1311.18
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • A dirt repellant finishing polish protects sink from stains
  • CeramicPlus® Fireclay by Villeroy & Boch
  • Ext. Dimensions - 32" x 18.75"
  • Extremely tough and scratch-resistant
  • Fits Minimum Cabinet Size 33"
  • Franke Integral Ledge System - designed to support a shelf grid which turns your sink into a true ergonomic workstation.
  • Int. Dimensions - 27.5" x 17.5", Int. Depth (Bowl 1) - 9"

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
27-9/16 in x 17-1/2 in x 9 in
Collection
Orca
Color Finish
White
Color Finish Category
Whites
Depth
9-7/8 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Height
9 in
Installation Type
Undermount
Length
29-7/8 in
Material
Fireclay
Number Of Bowls
1
Overall Sink Size
30 in x 19-1/2 in
Sink Size Range
26 in - 30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday