0 items

Franke Consumer Products Kubus 1-Bowl Undermount Granite Kitchen Sink

FKBG11013

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Composed of 80% quartz and 20% hard acrylic resin, making the sink hard-wearing and providing a lifetime of beauty
  • Ext. Dimensions - 15" x 17.3125"
  • Fits Minimum Cabinet Size 21"
  • Franke sanitized technology reduces bacteria growth in the sink
  • Int. Dimensions - 13.38" x 15.75", Int. Depth (Bowl 1) - 7.88"
  • Scratch, heat and stain resistant, making Franke granite sinks easy to clean

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
13-3/8 in x 15-3/4 in x 7-7/8 in
CARB OTC LEED Compliant
No
Collection
Kubus
Color Finish
Fragranite Onyx
Color Finish Category
Blacks
Faucet Installation
No Hole
GSA Approved
No
Height
7-7/8 in
IAPMO Listed
No
Installation Type
Undermount
Length
15 in
Material
Composite
Material Type
Granite
Number Of Bowls
1
Overall Sink Size
15 in x 17-5/16 in
Shape
Rectangular
Sink Size Range
Less than 20 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday