0 items

Franke Consumer Products 1 gpm 1-Hole Cold Water Dispenser with 9 in. Spout Height and Single Lever Handle

FDW90

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 18 7/8" ultra-tall high-arc kitchen faucet provides a strong focal point and great functionality
  • 360-degree spout swivel range offers maximum coverage
  • Beautiful polished chrome finish provides an elegant pop to your kitchen design
  • Franke offers full range of Ambient kitchen products to complete your look

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
1-3/8 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Single Handle
Spout Height
9 in
Spout Reach
5-3/8 in
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday