0 items

Franke Consumer Products Ambient 1-Hole Bar Faucet with Single Lever Handle

FFFB31

Color Finish

Starting at $306.6
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1-3/8-inch hole required for installation
  • 1.75 gpm flow rate and 28mm ceramic cartridge
  • 13" tall kitchen bar faucet provides a strong focal point
  • 360-degree spout swivel range offers maximum coverage
  • Beautiful polished chrome finish provides an elegant pop to your kitchen design
  • Franke offers full range of Ambient kitchen products to complete your look
  • Franke stands behind this product by offering a limited lifetime warranty
  • Meets CalGreen - California's Green Building Standards

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Ambient
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.75 gpm
Handle Type
Single
Height
13 in
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Height
9 in
Spout Reach
5-5/8 in
Spout Swivel
360°
Spout Type
Swivel
Trim Only
No
WaterSense Labeled
No

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday