0 items

Franke Consumer Products Farm House 1-Hole Wall Mount Pot Filler Faucet with Single Lever Handle

FPF70A

Color Finish

Starting at $667.8
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1-1/8-inch hole required for installation
  • 12-oz container for hand soap, detergent or lotion
  • Designed to match the Tulip line of kitchen faucets
  • The dispenser refills from above, eliminating the need to remove the dispenser from the counter

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Cartridge Type
Ceramic Disc
Collection
Farm House
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Wall Mount
Flow Rate
2.2 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Height
3-5/8 in
Spout Reach
11 in
Spout Swivel
180°
Trim Only
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday