0 items

Franke Consumer Products Peak 24 x 18-1/2 in. Sink Bottom Grid in Stainless Steel

FFH2136S

Color Finish

(Pricing is for Stainless Steel)

$150.5

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Ships in 4-7 Days

DESCRIPTION

  • Designed to completely cover the base of the sink
  • Fits Franke Grande GDX11023
  • Provides an elevated surface to dry dishes or prep food
  • Stainless steel construction with rubber feet to elevate grid and prevent slipping

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Peak
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
IAPMO Listed
No
Length
24 in
Material
Steel
Width
18-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday