in Satin Nickel Hot and Cold Water Dispenser
Ambient in Satin Nickel Hot and Cold Water Dispenser
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 7 7/8" tall hot water filtration faucet for use with under-the-sink filtration system
- Satin nickel finish ties your kitchen design together, a great choice for stainless steel match
- The exceptional design and high quality components of Ambient are indispensable in today's busy kitchen
- Meets CalGreen - California's Green Building Standards
- 0.5 gpm flow rate and 3/8" cartridge
- 360-degree spout swivel range offers maximum coverage
- Add a Franke under-the-sink water filtration system and heater tank to improve taste, color and health of your water
- Pair with other faucets in the Franke Ambient line for a consistent look throughout the kitchen
- Franke stands behind this product by offering a limited lifetime warranty
Recommended Accessories
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- FRCNSTR-DUO-1, FRCNSTR-DUO-2, FRCNSTR100, FM100, CT200, HT-100, HT-250, HT-300
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Ambient
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Dispenser Only:
- Yes
- Dispenser Type:
- Hot and Cold
- Faucet Height:
- 7-7/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 7-9/10 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 4-1/5 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Spout Height:
- 5 in
- Spout Reach:
- 4-1/4 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel