Bottom Grid for Franke Consumer Products MHX710-33 Sink

You last purchased this on
 
Franke

Manor House Bottom Grid for Franke Consumer Products MHX710-33 Sink

This product requires certification to purchase.
Brand image
You last purchased this on
 
Franke

Manor House Bottom Grid for Franke Consumer Products MHX710-33 Sink

  • Fast #
  • Part #FMH3336S
  • Item #4461041
  • Manufacturer Part #MH33-36S
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Designed to completely cover the base of the sink
  • Custom fit for Franke Manor House MHX710-33
  • Stainless steel construction with rubber feet to elevate grid and prevent slipping
  • Requires Certification

Specifications

Brand Model Compatibility:
MHX710-33 Sink
CARB OTC LEED Compliant:
No
Collection:
Manor House
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
GSA Approved:
No
IAPMO Listed -:
No
Length:
29-1/4 in
Material:
Stainless Steel
Thickness:
1-1/2 in