Ceramic Repair Kit for Fireclay Sinks in White
Fireclay Ceramic Repair Kit for Fireclay Sinks in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- The acrylic lacquer will work on ceramics, enamel, acrylic, powder-coated and lacquered surfaces
- The touch-up stick is a filling compound and final coat all-in-one, making it ideal for repairing minor impact damage, scratches and surface flaws
- The touch-up brush allows you to repair minor damage quickly and easily
- 10 ml
- Heat-proof and color-proof
Documents
Specifications
- Brand Model Compatibility:
- CCK110-13 Fireclay Sink
- Collection:
- Fireclay
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Hardware Included:
- No
- Height:
- 4 in
- Length:
- 7/8 in
- Material:
- Ceramic, Plastic
- Material Type:
- Fireclay, Acrylic
- Product Type:
- Repair Kit
- Weight Capacity:
- 2 lb