Franke Consumer Products Chillout™ 1.75 gpm 1-Hole Pull-Down Kitchen Sink Faucet with Single Lever Handle

FFF49

Color/Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1-3/8-inch hole required for installation
  • 1.75 gpm flow rate and .25mm ceramic cartridge
  • 18 3/4" ultra-tall high-arc kitchen faucet provides a strong focal point and great functionality
  • Beautiful polished chrome finish provides an elegant pop to your kitchen design
  • Flexible hose with 360-degree swivel design and full spray head for maximum reach
  • Franke stands behind this product by offering a limited lifetime warranty
  • Meets CalGreen - California's Green Building Standards

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Chillout™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Height
18-3/4 in
Faucet Material
Brass
Faucet Valve Type
Ceramic Disc
Flow Rate
1.75 gpm
GSA Approved
No
Handle Type
Single
Height
18-3/4 in
IAPMO Listed
No
Kitchen Faucet Type
Single Handle
Lead Law Compliant
Yes
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Number of Holes
1 Hole
Side Spray
No
Spout Height
10-11/100 in
Spout Reach
8-33/50 in
Spout Swivel
360°
Spout Type
High Arc
Spray Type
Full, Needle Spray
Trim Only
No
Width
1-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday