Colander in White
Colander in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compact colander
- White
- Dimensions: 16" x 14" x 5"
- For use with sinks: PRX-120, PCX-120, PRQ-120, CPX-110, CPM-110, NAX660, PRX-620, PCX-620, PRQ-620
Documents
Specifications
- Color Finish Name:
- White