0 items

Franke Consumer Products Compact Single Bowl Undercounter Compression in Stainless Steel

FCPX11013

Color Finish

(Pricing is for Stainless Steel)

$368.18

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Designed and manufactured in Switzerland
  • Rear drains maximize the usable bottom surface of the bowl while also creating extra cabinet space beneath the sink
  • Sound dampening pads on the sink minimize excessive sound when running water or using a waste disposal
  • Stainless steel: 20 gauge

SPECIFICATIONS

ADA Compliant
No
Bowl Size Single Or Left
13-1/2 in x 16-1/2 in x 6-7/8 in
Collection
Compact
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
6-7/8 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
Gauge
20
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
13-3/8 in x 16-1/2 in
Sink Size Range
Less than 20 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday