22-3/4 x 17-11/16 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Satin Stainless Steel
Cube 22-3/4 x 17-11/16 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Satin Stainless Steel
Frequently Purchased Together
Product Details
- A rear drain and 5" sink depth allows for maximum space under the sink
- An insulated shield applied to the underside of the sink protects the users legs from extreme temperatures
- Certified ADA-compatible
- Int. Dimensions - 21.25" x 16.13", Int. Depth (Bowl 1) - 5"
- Fits Minimum Cabinet Size 27"
- Comes with a stainless steel shield to hide plumbing under the sink for a clean finish
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Cube
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Satin Stainless Steel
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- No
- Length:
- 22-3/4 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 21-1/4 in x 16-1/8 in x 5 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 21 in - 25 in
- Width:
- 17-11/16 in