Franke Consumer Products Cube 1-Bowl Undermount Kitchen Sink in Stainless Steel

FCUX11027ADA

Color/Finish

(Pricing is for Stainless Steel)

$676.50

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • A rear drain and 5" sink depth allows for maximum space under the sink
  • An insulated shield applied to the underside of the sink protects the users legs from extreme temperatures
  • Certified ADA-compatible
  • Comes with a stainless steel shield to hide plumbing under the sink for a clean finish
  • Fits Minimum Cabinet Size 33"
  • Int. Dimensions - 27" x 16.13", Int. Depth (Bowl 1) - 5"

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Collection
Cube
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
5 in
Drain Location
Rear
GSA Approved
No
Gauge
18
IAPMO Listed
No
Installation Type
Undermount
Length
28-1/2 in
Material
Stainless Steel
Number Of Bowls
1
Number of Holes
No Hole
Overall Sink Size
28-1/2 in x 17-3/4 in
Shape
Rectangular
Sink Bowl Size
27 in x 16-1/8 in x 5 in
Sink Size Range
26 in - 30 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday