0 items

Franke Consumer Products Cube 1-Bowl Undermount Sink in Stainless Steel

FCUX11015

Color Finish

(Pricing is for Stainless Steel)

$463.3

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • 18-gauge stainless steel
  • 9" deep bowls maximizes sink capacity to complete tasks with ease.
  • Ext. Dimensions - 22.75" x 17.75"
  • Fits Minimum Cabinet Size 21"
  • Int. Dimensions - 15" x 16.13", Int. Depth (Bowl 1) - 9"
  • Modern design with tight 12mm corner radius
  • Sound dampening pads on the sink minimize excessive sound when running water or using a waste disposal

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bowl Size Single Or Left
15 in x 16-1/8 in x 9 in
CARB OTC LEED Compliant
No
Collection
Cube
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
9 in
Drain Location
Rear
Drain Opening
3-1/2 in
Faucet Installation
No Hole
GSA Approved
No
Gauge
18
Height
9 in
IAPMO Listed
No
Installation Type
Undermount
Length
16-1/2 in
Material
Stainless Steel
Number Of Bowls
1
Overall Sink Size
16-1/2 in x 17-3/4 in
Shape
Rectangular
Sink Size Range
Less than 20 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday