22-3/4 x 17-3/4 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink with Sound Dampening

You last purchased this on
 
Franke

Cube 22-3/4 x 17-3/4 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink with Sound Dampening

This product requires certification to purchase.
Brand image
You last purchased this on
 
Franke

Cube 22-3/4 x 17-3/4 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink with Sound Dampening

  • Fast #
  • Part #FCUX11021
  • Item #7059777
  • Manufacturer Part #CUX11021
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Stainless Steel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Exceptional Quality and Durability: Made of high quality 18-gauge, commercial-grade T304 stainless steel and available in a variety of size and configuration options, it’s the perfect partner for the serious home chef
  • Ultra-Quiet: Sound-dampening pads reduce excess noise from running water and disposal vibration
  • Design and Style: Franke's Cube sink series boasts a minimalist, linear look with 12mm tight radius corners and is a perfect compliment to a modern or transitional kitchen aesthetic
  • Int. Dimensions - 21.25" x 16.13", Int. Depth (Bowl 1) - 9"
  • Fits Minimum Cabinet Size 27"
  • Overall Dimensions: 22.75-in left-to-right x 17.75-in front-to-back x 9-in deep
  • Heat Insulation: Insulated stainless steel minimizes heat escaping from the bowl, keeping water warmer for longer
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Cube
Color Finish Category:
Stainless Steel
Color Finish Name:
Satin Stainless Steel
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
IAPMO Listed -:
No
Length:
22-3/4 in
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
21-1/4 in x 16-1/8 in x 9 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
21 in - 25 in
Width:
17-3/4 in