28-5/8 x 20-3/4 in. No Hole Single Bowl Undermount Kitchen Sink in Stainless Steel
EuroPro 28-5/8 x 20-3/4 in. No Hole Single Bowl Undermount Kitchen Sink in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 18-gauge stainless steel
- Designed and manufactured in Switzerland
- Corner drains maximize the usable bottom surface of the bowl while also creating extra cabinet space beneath the sink
- Int. Dimensions - 27.56" x 19.69", Int. Depth (Bowl 1) - 11.75"
- Fits Minimum Cabinet Size 33"
- Sound dampening pads on the sink minimize excessive sound when running water or using a waste disposal
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- EuroPro
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Rear Right
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 27-5/8 in x 19-11/16 in x 11-3/16 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 26 in - 30 in
- Sink Size, Overall:
- 28-5/8 in x 20-3/4 in