Franke Consumer Products Farm House 0.5 gpm 1 Hole Deck Mount Cold Water Dispenser with Single Lever Handle in Old World Bronze

FDW6160C

Manufacturer Part #: DW6160C

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • The classic styling of the Farm House line of faucets embodies quality and country charm
  • Ceramic cartridge and solid brass construction - faucets are designed to complement Franke’s distinctive sinks
  • 9 1/2" tall cold filtered water filtration faucet for use with under-the-sink filtration system
  • Old World Bronze finish to beautifully tie your kitchen together
  • Add a Franke under-the-sink water filtration system and heater tank to improve taste, color and health of your water
  • 0.5 gpm flow rate and 3/8" cartridge
  • 360-degree spout swivel range offers maximum coverage
  • Meets CalGreen - California's Green Building Standards
  • Franke stands behind this product by offering a limited lifetime warranty

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Farm House
Dispenser Only
Yes
Faucet Connection Size
3/8 in
Faucet Height
9-1/2 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Flow Rate
0.5 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Single Handle
Number of Holes
1 Hole
Reverse Osmosis Compatible
No
Spout Reach
4-3/4 in
Spout Type
Gooseneck
Trim Only
No
UL Listed
No
Width
5-1/5 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday