Franke Consumer Products Farm House 0.5 gpm 1-Hole Deck Mount Hot Water Dispenser with Single Lever Handle in Satin Nickel

FLB12180

Manufacturer Part #: LB12180

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • The classic styling of the Farm House line of faucets embodies quality and country charm
  • Solid brass constructed faucets are designed to complement Franke’s distinctive sinks
  • 7 7/8" tall hot water filtration faucet for use with under-the-sink filtration system
  • Satin nickel finish ties your kitchen design together, a great choice for stainless steel match
  • Pair with other faucets in the Franke Farm House line for a consistent look throughout the kitchen
  • Add a Franke under-the-sink water filtration system to improve taste, color and health of your water
  • 0.5 gpm flow rate and 3/8" cartridge
  • 360-degree spout swivel range offers maximum coverage
  • Meets CalGreen - California's Green Building Standards
  • Franke stands behind this product by offering a limited lifetime warranty

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
Collection
Farm House
Faucet Height
8-3/8 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Flow Rate
0.5 gpm
GSA Approved
No
Height
8-3/8 in
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Reach
4-1/4 in
Trim Only
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday