Franke Consumer Products Farm House 1-Bowl Fire Clay Undermount Kitchen Sink with Center Drain

FFHK71030

Color Finish

Starting at $1271.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • A dirt repellant finishing polish protects sink from stains
  • Compatibility: Accessories sold separately, Bottom grid FK30-36S, Cutting board OA-40S, Strainer basket chrome 906, satin nickel 906-SN or white 900-P
  • Excellent Warranty: Franke stands behind this product with a Limited Lifetime Warranty
  • Ext. Dimensions - 20.88" x 18.88"
  • Ext. Dimensions - 30.125" x 20"
  • Extremely tough and scratch-resistant
  • Fits Minimum Cabinet Size 33"
  • FrankePlus Coating
  • Installation Requirements: Fits minimum cabinet size of 33-in, template included
  • Int. Dimensions - 28.13" x 18.25", Int. Depth (Bowl 1) - 9.19"

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Farm House
Color Finish
White
Color Finish Category
Whites
Depth
10-1/8 in
Drain Location
Center
Drain Opening
3-1/2 in
GSA Approved
No
Height
9-1/4 in
IAPMO Listed
No
Installation Type
Apron Front
Length
30-1/8 in
Material
Fireclay
Number Of Bowls
1
Number of Holes
No Hole
Overall Sink Size
30-1/8 in x 20 in
Shape
Rectangular
Sink Bowl Size
28-1/8 in x 17-3/4 in x 9-1/16 in
Sink Size Range
26 in - 30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday