1 gpm 1 Hole Deck Mount Hot Water Dispenser with Single Lever Handle in Satin Nickel

You last purchased this on
 
Franke

Farm House 1 gpm 1 Hole Deck Mount Hot Water Dispenser with Single Lever Handle in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Franke

Farm House 1 gpm 1 Hole Deck Mount Hot Water Dispenser with Single Lever Handle in Satin Nickel

  • Fast #
  • Part #FLB61803HT
  • Item #7289136
  • Manufacturer Part #LB6180-3HT
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid brass constructed faucets are designed to complement Franke’s distinctive sinks
  • 7 7/8" tall hot water filtration faucet for use with under-the-sink filtration system
  • The classic styling of the Farm House line of faucets embodies quality and country charm
  • Satin nickel finish ties your kitchen design together, a great choice for stainless steel match
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Farm House
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Dispenser Only:
Yes
Dispenser Type:
Hot Only
Faucet Height:
9-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Reverse Osmosis Compatible:
No
Spout Height:
6-1/4 in
Spout Reach:
4-3/4 in
Spout Type:
Gooseneck
Trim Only:
No
UL Listed:
No