1-Hole Deckmount Hot and Cold Water Dispenser Faucet with Double Lever Handle in Polished Nickel

This product has been replaced by

Franke Polished Nickel 1 gpm 1 Hole Deck Mount Hot and Cold Water Dispenser with Double Lever Handle
Franke 1 gpm 1 Hole Deck Mount Hot and Cold Water Dispenser with Double Lever Handle in Polished Nickel
Manufacturer Part #LB6270C
You last purchased this on
 
Franke

Farm House 1-Hole Deckmount Hot and Cold Water Dispenser Faucet with Double Lever Handle in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Franke Polished Nickel 1 gpm 1 Hole Deck Mount Hot and Cold Water Dispenser with Double Lever Handle
Franke 1 gpm 1 Hole Deck Mount Hot and Cold Water Dispenser with Double Lever Handle in Polished Nickel
Manufacturer Part #LB6270C
Franke

Farm House 1-Hole Deckmount Hot and Cold Water Dispenser Faucet with Double Lever Handle in Polished Nickel

  • Fast #
  • Part #FLB6270
  • Item #4807210
  • Manufacturer Part #LB6270
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Sleek steel finish provides the perfect complement to modern spaces
  • Dual functioning spray head with full and needle spray
  • 17 7/16" tall kitchen faucet provides a strong focal point
  • Pull down sprayer and 360-degree spout swivel range offers maximum coverage
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Farm House
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Mount:
Deck Mount
Flow Rate:
.5 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Material:
Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Spout Height:
6-1/4 in
Spout Reach:
4-3/4 in
Spout Swivel:
360°
Trim Only:
No