1-Hole Kitchen Faucet with Double Lever Handle and Sidespray in Satin Nickel
Farm House 1-Hole Kitchen Faucet with Double Lever Handle and Sidespray in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Cartridge Type:
- Ceramic Cartridge
- Collection:
- Farm House
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Height:
- 0 in
- Faucet Material:
- Brass
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 2 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- Yes
- Spout Height:
- 9 in
- Spout Reach:
- 9 in
- Spout Swivel:
- 360°
- Trim Only:
- No