1-Hole Wall Mount Pot Filler Faucet with Single Lever Handle in Satin Nickel
Farm House 1-Hole Wall Mount Pot Filler Faucet with Single Lever Handle in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Satin nickel finish ties your kitchen design together, a great choice for stainless steel match
- 2.2 gpm flow rate and 1/2" ceramic cartridge
- 11" stored length kitchen pot filler faucet
- Franke stands behind this product by offering a limited lifetime warranty
- 1-3/8-inch hole required for installation
- 180-degree spout swivel range offers great coverage
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Cartridge Type:
- Ceramic Disc
- Collection:
- Farm House
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Single Lever
- Height:
- 8-31/32 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 3-5/8 in
- Spout Reach:
- 11 in
- Spout Swivel:
- 180°
- Trim Only:
- No