Franke Consumer Products Farm House 1.1 gpm 1 Hole Deck Mount Hot and Cold Water Dispenser with Double Lever Handle in Satin Nickel

FLB6280FRC3HT

Manufacturer Part #: LB6280-FRC-3HT

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • The classic styling of the Farm House line of faucets embodies quality and country charm
  • Solid brass constructed faucets are designed to complement Franke’s distinctive sinks
  • 9 1/2" tall hot water filtration faucet for use with under-the-sink filtration system
  • Old World Bronze finish to beautifully tie your kitchen together

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
Collection
Farm House
Dispenser Only
Yes
Faucet Height
9-1/2 in
Faucet Material
Brass
Faucet Mount
Deck Mount
GSA Approved
No
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
1 Hole
Reverse Osmosis Compatible
No
Spout Reach
4-3/4 in
Spout Type
Gooseneck
Trim Only
No
UL Listed
No

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday