1.75 gpm 3-Hole Deck Mount Kitchen Sink Faucet with Double Mixer Handle, Arc Spout and Side Spray in Old World Bronze
Farm House 1.75 gpm 3-Hole Deck Mount Kitchen Sink Faucet with Double Mixer Handle, Arc Spout and Side Spray in Old World Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Old World Bronze finish to beautifully tie your kitchen together
- Side-spray head features full and needle spray for precise water placement
- 13" tall bridge kitchen faucet with separate side-spray provides a strong focal point
- Franke stands behind this product by offering a limited lifetime warranty
- Three 1-3/8-inch holes required for install
- Meets CalGreen - California's Green Building Standards
- 1.75 gpm flow rate and 35mm ceramic cartridge
- 180-degree spout swivel range offers great coverage
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic
- Collection:
- Farm House
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Faucet Center Size:
- 8 in
- Faucet Height:
- 13 in
- Faucet Material:
- Brass
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- Handle Type:
- Double
- Height:
- 13 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Side Spray:
- Yes
- Spout Height:
- 8-3/4 in
- Spout Reach:
- 9 in
- Spout Swivel:
- 180°
- Spout Type:
- High Arc, Swivel
- Trim Only:
- No