Franke Consumer Products Farm House 1.75 gpm 3-Hole Kitchen Faucet with Double Lever Handle and Sidespray in Satin Nickel

FFF7080A

Manufacturer Part #: FF7080A

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 13" tall bridge kitchen faucet with separate side-spray provides a strong focal point
  • Satin nickel finish ties your kitchen design together, a great choice for stainless steel match
  • Side-spray head features full and needle spray for precise water placement
  • 180-degree spout swivel range offers great coverage
  • 1.75 gpm flow rate and 35mm ceramic cartridge
  • Three 1-3/8-inch holes required for install
  • Meets CalGreen - California's Green Building Standards
  • Franke stands behind this product by offering a limited lifetime warranty

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Cartridge
Center Size
8 in
Collection
Farm House
Faucet Height
13 in
Faucet Material
Brass
Faucet Valve Type
Ceramic Disc
Flow Rate
1.75 gpm
GSA Approved
No
Height
13 in
IAPMO Listed
No
Kitchen Faucet Type
Two Handle
Lead Law Compliant
Yes
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
3 Hole
Side Spray
Yes
Spout Reach
9 in
Spout Swivel
360°
Spout Type
Arc
Trim Only
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday