Franke Consumer Products

Farm House 1.75 gpm Single Lever Handle Deckmount Kitchen Sink Faucet Gooseneck Spout in Satin Nickel

Part #FFHPD180  |  Manufacturer Part #FHPD180

Color/Finish:
Satin Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Internal anti-scald dial allows regulation of water temperature
  • Solid construction
  • Includes: 20" stainless steel braided 3/8" supply hoses
  • Includes heavy duty solid brass base mounting nut

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Cartridge

Collection: Farm House

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Faucet Height: 0 in

Faucet Material: Brass

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.75 gpm

GSA Approved: No

Handle Material: Brass

Handle Type: Lever

IAPMO Listed: No

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Side Spray: No

Spout Height: 8-1/4 in

Spout Reach: 8-9/16 in

Spout Swivel: 360°

Spout Type: Pull Down

Trim Only: No