2.2 gpm 1-Hole Wall Mount Pot Filler with Double Lever Handle in Satin Nickel

You last purchased this on
 
Franke

Farm House 2.2 gpm 1-Hole Wall Mount Pot Filler with Double Lever Handle in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Franke

Farm House 2.2 gpm 1-Hole Wall Mount Pot Filler with Double Lever Handle in Satin Nickel

  • Fast #
  • Part #FPF3380
  • Item #5133557
  • Manufacturer Part #PF3380
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Satin nickel finish ties your kitchen design together, a great choice for stainless steel match
  • 2.2 gpm flow rate and 1/2" ceramic cartridge
  • 11 1/4" stored length kitchen pot filler faucet
  • Franke stands behind this product by offering a limited lifetime warranty
  • 1-3/8-inch hole required for installation
  • 180-degree spout swivel range offers great coverage
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Cartridge Type:
Ceramic
Collection:
Farm House
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Type:
Lever
Height:
8 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Spout Swivel:
180°
Trim Only:
No