2.2 gpm 1-Hole Wall Mount Pot Filler with Single Lever Handle in Old World Bronze
Farm House 2.2 gpm 1-Hole Wall Mount Pot Filler with Single Lever Handle in Old World Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Old World Bronze finish to beautifully tie your kitchen together
- 2.2 gpm flow rate and 1/2" ceramic cartridge
- 11" stored length kitchen pot filler faucet
- Franke stands behind this product by offering a limited lifetime warranty
- 1-3/8-inch hole required for installation
- 180-degree spout swivel range offers great coverage
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Cartridge Type:
- Ceramic
- Collection:
- Farm House
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Handle Type:
- Single
- Height:
- 8-31/32 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Swivel:
- 180°
- Trim Only:
- No