2.2 gpm 2-Hole Single Lever Handle Kitchen Faucet in Satin Nickel
Farm House 2.2 gpm 2-Hole Single Lever Handle Kitchen Faucet in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Cartridge
- Collection:
- Farm House
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Height:
- 0 in
- Faucet Material:
- Brass
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 2.2 gpm
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Side Spray:
- Yes
- Spout Height:
- 9-1/4 in
- Spout Reach:
- 9 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc
- Trim Only:
- No