Bottom Grid Stainless Steel
Farm House Bottom Grid Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed to completely cover the base of the sink
- For use with Franke EuroPro GNX11016 and GNX120 sinks
- Stainless steel construction with rubber feet to elevate grid and prevent slipping
- Provides an elevated surface to dry dishes or prep food
Documents
Specifications
- Collection:
- Farm House
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Material:
- Stainless Steel
- Product Type:
- Grid
- Shape:
- Rectangular